• The item cannot be ordered due to missing prices.

GARANT Master Tap INOX machine tap HSS-E-PM 12-28

Article no.: 138007 12-28

Select article variation and quantity

UNF Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Norm: DIN 371
  • Tolerance class: 2BX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Master Tap
Thread size 12-28 UNF
Coating TiAlN
Thread type UNF
Flank angle 60 degrees
Tool material HSS E PM
Norm DIN 371
Tolerance class 2BX
Taper lead form C
Helix angle 45 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand
Thread pitch 0.907 mm
Threads per inch 28
Thread ⌀ 5.49 mm
Overall length L 80 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 4.7 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring blue
Number of cutting edges Z 3
Thread depth 13.7 mm
Type of product Tap

Identification numbers & Classifications

Article number 138007 12-28
EAN / GTIN 4062406210205
Manufacturer number 138007 12-28

Application Table

Aluminium (short chipping)
N
28
Steel < 750 N/mm²
P
23
Steel < 900 N/mm²
P
23
Steel < 1100 N/mm²
P
12
INOX < 900 N/mm²
M
11
INOX > 900 N/mm²
M
9
Oil
 
wet maximum
 

Description

Version:

High-performance tap, specially developed for good process reliability in stainless and acid-resistant steels and duplex materials.
The 45° helix angle of the flutes facilitates chip formation especially in ductile austenitic CrNi steels.
  • HSS-E-PM tool material for maximum wear resistance
  • The latest generation of TiALN multi-layer coating
  • Parameterised flute geometry for optimum chip formation and rigidity

Application:

For UNF uniform fine threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Tap INOX machine tap HSS-E-PM 12-28

GARANT Master Tap INOX machine tap HSS-E-PM 12-28

Threads per inch 28 28 28
Thread type UNF UNF UNF
Thread size 12-28 UNF 12-28 UNF 12-28 UNF
Thread pitch 0.907 0.907 0.907
Helix angle 45 20 40
Tolerance class 2BX 2B 2BX
Type of product Tap Tap Tap

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart