• The item cannot be ordered due to missing prices.

HOLEX Pro Tap machine tap HSS-E, TiN, UNF: 7/8-14

Article no.: 138050 7/8-14

Select article variation and quantity

UNF Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Tap
Thread size 7/8-14 UNF
Coating TiN
Thread type UNF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Tolerance class 2B
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand
Thread pitch 1.814 mm
Threads per inch 14
Thread ⌀ 22.23 mm
Overall length L 125 mm
Shank ⌀ Ds 18 mm
Shank square □ 14.5 mm
Tapping hole ⌀ 20.4 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 4
Colour ring green
Number of cutting edges Z 4
Thread depth 55.56 mm
Type of product Tap

Identification numbers & Classifications

Article number 138050 7/8-14
EAN / GTIN 4062406374983
Manufacturer number 138050 7/8-14

Application Table

Alu plastics
N
24
Aluminium (short chipping)
N
25
Alu > 10% Si
N
10
Steel < 500 N/mm²
P
24
Steel < 750 N/mm²
P
20
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
8
INOX < 900 N/mm²
M
8
CuZn
N
15
Uni
 
Oil
 
wet maximum
 

Description

Version:

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating.

Application:

For UNF uniform fine threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Tap machine tap HSS-E, TiN, UNF: 7/8-14

HOLEX Pro Tap machine tap HSS-E, TiN, UNF: 7/8-14

Threads per inch 14 14 14 14 14 14
Thread type UNF UNF UNF UNF UNF UNF
Through-coolant no no no no no no
Standard DIN 374 DIN 374 DIN 374 DIN 374 DIN 374 DIN 376
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9
Application for type of drilling up to 2.5×D for blind holes up to 3×D for through holes up to 2.5×D for blind holes up to 3×D for through holes up to 2.5×D for blind holes up to 3×D for through holes
Type of product Tap Tap Tap Tap Tap Tap

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart