{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | 7/8-14 UNF | |
Coating | TiAlN | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 374 | |
Tolerance class | 2BX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Thread ⌀ | 22.23 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 18 mm | |
Shank square □ | 14.5 mm | |
Tapping hole ⌀ | 20.4 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | blue | |
Number of cutting edges Z | 4 | |
Thread depth | 66.69 mm | |
Type of product | Tap |
Article number | 133406 7/8-14 | |
EAN / GTIN | 4062406209773 | |
Manufacturer number | 133406 7/8-14 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Tap INOX machine tap HSS-E-PM 7/8-14 |
|||
Coating | TiAlN | AlTiX | TiN |
Flank angle | 60 | 60 | 60 |
Threads per inch | 14 | 14 | 14 |
Overall length L | 125 | 125 | 125 |
Shank square □ | 14.5 | 14.5 | 14.5 |
Tool material | HSS E PM | HSS E PM | HSS E |
Application for type of drilling | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes |