{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | 3/8-24 UNF | |
Coating | TiAlN | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 371 | |
Tolerance class | 2BX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.058 mm | |
Threads per inch | 24 | |
Thread ⌀ | 9.53 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 8.5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 28.59 mm | |
Type of product | Tap |
Article number | 133406 3/8-24 | |
EAN / GTIN | 4062406209728 | |
Manufacturer number | 133406 3/8-24 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Tap INOX machine tap HSS-E-PM 3/8-24 |
|||
Taper lead form | B | B | B |
Coating | TiAlN | AlTiX | TiN |
Overall length L | 100 | 90 | 90 |
Thread type | UNF | UNF | UNF |
Cutting direction | right-hand | right-hand | right-hand |
Tool material | HSS E PM | HSS E PM | HSS E |
Series | Master Tap | Master Tap | Pro Tap |