{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Tap | |
Gewindegröße | 3/8-24 UNF | |
Beschichtung | TiN | |
Gewindeart | UNF | |
Flank angle | 60 degrees | |
Schneidstoff | HSS E | |
Standard | DIN 376 | |
Toleranzklasse | 2B | |
Taper lead form | B | |
Schaft | Plain shank with h9 | |
Innenkühlung | no | |
Application for type of drilling | up to 3×D for through holes | |
Schneidrichtung | right-hand | |
Gewindesteigung | 1.058 mm | |
Gänge pro Zoll | 24 | |
Thread ⌀ | 9.53 mm | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ | 8.5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Number of cutting edges Z | 3 | |
Thread depth | 28.59 mm | |
Type of product | Tap |
Article number | 133425 3/8-24 | |
EAN / GTIN | 4062406374334 | |
Manufacturer number | 133425 3/8-24 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |