TRI 16RK-1.5-0.1 IC908 Triple-Edged Groove Milling Inserts

Article no.: 6003364
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMSLIT
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 6003364
EAN / GTIN 7291075218275
Manufacturer number 6003364
L-Number L24060 230

Description

Description:

Milling Indexable Inserts, Inscribed Circle Diameter (IC) 15.9 mm

Feature:

  • Corner Radius (RE) 0.1 mm
  • Inscribed Circle Diameter (IC) 15.9 mm
  • Maximum Feed per Tooth (fz(max)) 0.12 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.03 mm/tooth
  • Number of Cutting Edges 3

Suitable products

From the same series "CHAMSLIT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart