TRIB 32-1.000W 3Z-B Slitting Shanks Carrying Triple-Edged Precision Ground Inserts

Article no.: 2302259
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Slot milling cutter

Identification numbers & Classifications

Article number 2302259
EAN / GTIN 7291075218411
Manufacturer number 2302259
L-Number L23980 1994

Description

Description:

Groove/Turn Indexable Holders ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Width Maximum (CWX) 0.256″ ,Cutting Width Minimum (CWN) 0.158″ ,Overall Length (OAL) 4.535″

Feature:

  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 1″
  • Cutting Depth Maximum (CDX): 0.189″
  • Cutting Diameter (DC): 1.268″
  • Cutting Width Maximum (CWX): 0.256″
  • Cutting Width Minimum (CWN): 0.158″
  • Overall Length (OAL): 4.535″

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart