TRIB 50-32W-6Z Slitting Shanks Carrying Triple-Edged Precision Ground Inserts

Article no.: 2301699
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series CHAMSLIT
    Type of product Side milling cutter

    Identification numbers & Classifications

    Article number 2301699
    EAN / GTIN 7291075209341
    Manufacturer number 2301699
    L-Number L23980 1149

    Description

    Description:

    Slotters, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC) 50 mm, Flute Count (NOF) 6, Overall Length (OAL) 110 mm, Peripheral Effective Cutting Edge Count (ZEFP) 6

    Feature:

    • Connection Code Machine Side (CCMS) Weldon
    • Connection Diameter Machine Side (DCONMS) 32 mm
    • Cutting Diameter (DC) 50 mm
    • Flute Count (NOF) 6
    • Functional Length (LF) 76.43 mm
    • Master Insert Identification (MIID) TRI 16RK-4.0-0.2
    • Overall Length (OAL) 110 mm
    • Peripheral Effective Cutting Edge Count (ZEFP) 6
    • Shank Type Weldon

    Suitable products

    Inserts

    From the same series "CHAMSLIT" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart