TRIB 40-25W-4Z Slitting Shanks Carrying Triple-Edged Precision Ground Inserts

Article no.: 2301774
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMSLIT
Type of product Side milling cutter

Identification & Classification

Article number 2301774
EAN / GTIN 7291075209358
Manufacturer number 2301774
L-Number L23980 1245

Description

Description:

Slotters, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC) 40 mm, Flute Count (NOF) 4, Overall Length (OAL) 110 mm, Peripheral Effective Cutting Edge Count (ZEFP) 4

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Cutting Diameter (DC) 40 mm
  • Flute Count (NOF) 4
  • Functional Length (LF) 80.43 mm
  • Master Insert Identification (MIID) TRI 16RK-4.0-0.2
  • Overall Length (OAL) 110 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 4
  • Shank Type Weldon

Suitable products

From the same series "CHAMSLIT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart