TRIB 80-27SM 11Z Grooving Shell Mills with Triple-Edged Precision Ground Inserts

Article no.: 2301953
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMSLIT
Type of product End / face mill

Identification & Classification

Article number 2301953
EAN / GTIN 7291075223606
Manufacturer number 2301953
L-Number L23980 214

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 27 mm, Cutting Diameter (DC/DCX) 80 mm, Cutting Item Count (CICT) 11, Hub Diameter (DHUB) 69.7 mm, Overall Length (OAL) 49.5 mm

Feature:

  • Arbor Style B
  • Connection Diameter Machine Side (DCONMS) 27 mm
  • Cutting Diameter (DC) 80 mm
  • Cutting Diameter (DC/DCX) 80 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 11
  • Hub Diameter (DHUB) 69.7 mm
  • Master Insert Identification (MIID) TRI 16RK-2.0-0.2
  • Overall Length (OAL) 49.5 mm
  • Tool Cutting Edge Angle (KAPR) 90 Degrees

Suitable products

From the same series "CHAMSLIT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart