TRIB 32-1.000W 3Z Slitting Shanks Carrying Triple-Edged Precision Ground Inserts

Article no.: 2302258
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Slot milling cutter

    Identification numbers & Classifications

    Article number 2302258
    EAN / GTIN 7291075218404
    Manufacturer number 2302258
    L-Number L23980 1976

    Description

    Description:

    Groove/Turn Indexable Holders ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Width Maximum (CWX) 0.157″ ,Cutting Width Minimum (CWN) 0.047″ ,Overall Length (OAL) 4.506″

    Feature:

    • Connection Code Machine Side (CCMS): Weldon
    • Connection Diameter Machine Side (DCONMS): 1″
    • Cutting Depth Maximum (CDX): 0.189″
    • Cutting Diameter (DC): 1.268″
    • Cutting Width Maximum (CWX): 0.157″
    • Cutting Width Minimum (CWN): 0.047″
    • Overall Length (OAL): 4.506″

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart