• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.

TRIB 2.0-.75SM 6Z Grooving Shell Mills with Triple-Edged Precision Ground Inserts

Article no.: 2302280
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMSLIT
Type of product End / face mill

Identification & Classification

Article number 2302280
EAN / GTIN 7291075267051
Manufacturer number 2302280
L-Number L23980 2029

Description

Description:

Groove/Turn Indexable Holders ,Cutting Width Maximum (CWX) 0.157″ ,Cutting Width Minimum (CWN) 0.047″ ,Overall Length (OAL) 1.629″

Feature:

  • Cutting Depth Maximum (CDX): 0.189″
  • Cutting Diameter (DC): 2″
  • Cutting Width Maximum (CWX): 0.157″
  • Cutting Width Minimum (CWN): 0.047″
  • Overall Length (OAL): 1.629″

Suitable products

From the same series "CHAMSLIT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart