S890 ESZ D25-3-MMT15-R08 Endmills Carrying Double-Sided Square Inserts with 8 Cutting Edges

Article no.: 3424322
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NEODO
Type of product End / face mill

Identification numbers & Classifications

Article number 3424322
EAN / GTIN 7291075483710
Manufacturer number 3424322
L-Number L23980 1116

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 23.9 mm, Cutting Diameter (DC/DCX) 25 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 5 mm, Overall Length (OAL) 42 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 23.9 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T15
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 25 mm
  • Cutting Diameter (DC/DCX) 25 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 3
  • Depth of Cut Maximum (APMX) 5 mm
  • Drive Size (DRVS) 20 mm
  • Functional Length (LF) 25 mm
  • Master Insert Identification (MIID) S890 SZMU 0804...
  • Overall Length (OAL) 42 mm
  • Ramping Angle Maximum (RMPX) 0 Degrees

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart