S890 ESZ D1.00-3-C1.00R08 Endmills Carrying Double-Sided Square Inserts with 8 Cutting Edges

Article no.: 3423222
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NEODO
Type of product End / face mill

Identification numbers & Classifications

Article number 3423222
EAN / GTIN 7291075482102
Manufacturer number 3423222
L-Number L23980 2759

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Diameter (DC/DCX) 1″ ,Cutting Item Count (CICT) 3 ,Depth of Cut Maximum (APMX) 0.2″ ,Flute Count (NOF) 3 ,Overall Length (OAL) 4-3/4″ ,Shank Type Round ,Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS): Disk type
  • Connection Diameter Machine Side (DCONMS): 1″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 1″
  • Cutting Diameter (DC/DCX): 1″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 3
  • Depth of Cut Maximum (APMX): 0.2″
  • Flute Count (NOF): 3
  • Functional Length (LF): 4-3/4″
  • Head Length (LH): 1-1/2″
  • Master Insert Identification (MIID): S890 SZMU 0804
  • Overall Length (OAL): 4-3/4″
  • Shank Type: Round
  • Tool Cutting Edge Angle (KAPR): 90 Degrees

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart