{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | DOVEIQGRIP | |
Shank size | 40 mm | |
Groove width w | 16 mm | |
Application type | right-hand | |
Through-coolant | yes | |
CDX | 50 mm | |
WF | 32.6 mm | |
OAL | 180 mm | |
WB | 14.8 mm | |
Overhang | 50 mm | |
axial grooving possible | no | |
Manufacturer's designation | THDR 4040-16T50-IQ | |
Type of product | Screw-on toolholder |
Article number | 274140 40/16 | |
EAN / GTIN | 7291075316735 | |
Manufacturer number | 2801985 |