DOVEIQGRIP THD toolholder, right-hand, Shank size / groove width w: 32/16mm

Article no.: 274140 32/16
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Shank size / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DOVEIQGRIP
Shank size 32 mm
Groove width w 16 mm
Application type right-hand
Through-coolant yes
HBH 8 mm
HBL 48 mm
CDX 40 mm
WF 24.6 mm
OAL 170 mm
WB 14.8 mm
Overhang 40 mm
axial grooving possible no
Manufacturer's designation THDR 3232-16T40-IQ
Type of product Screw-on toolholder

Identification numbers & Classifications

Article number 274140 32/16
EAN / GTIN 7291075316711
Manufacturer number 2801983

Description

Version:

For external groove machining.

Downloads & documents

Suitable products

From the same series "DOVEIQGRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart