{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | DOVEIQGRIP | |
Shank size | 25 mm | |
Groove width w | 12 mm | |
Application type | right-hand | |
Through-coolant | yes | |
HBH | 8 mm | |
HBL | 30 mm | |
CDX | 20 mm | |
WF | 19.5 mm | |
OAL | 170 mm | |
WB | 11 mm | |
Overhang | 20 mm | |
axial grooving possible | no | |
Manufacturer's designation | THDR 2525-12T20-IQ | |
Type of product | Screw-on toolholder |
Article number | 274140 25/12 | |
EAN / GTIN | 7291075316674 | |
Manufacturer number | 2801979 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
DOVEIQGRIP THD toolholder, right-hand, Shank size / groove width w: 25/12mm
on request
In stock
5 pieces in stock
£169.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£166.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
173.42 £
£123.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£227.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
£248.35
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no | no | no |
Through-coolant | yes | yes | yes | yes | yes |
Groove width w | 12 mm | 2 mm | 3 mm | 3 mm | 3 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand |
Grooving depth tmax | 10 mm | 25 mm | 37.5 mm | 37.5 mm | |
Series | DOVEIQGRIP | Eco | Eco | Eco | Eco |
Type of product | Screw-on toolholder | Boring bar | Boring bar | Boring bar | Boring bar |