THDL 4040-20T50-IQ External Holders for Wide Grooving Inserts

Article no.: 2801999
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DOVEIQGRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2801999
EAN / GTIN 7291075316810
Manufacturer number 2801999
L-Number L23920 571

Description

Description:

Groove/Turn Indexable Holders, Overall Length (OAL) 180 mm

Feature:

  • Cutting Depth Maximum (CDX) 50 mm
  • Functional Width (WF) 31 mm
  • Overall Length (OAL) 180 mm
  • Shank Height (H) 40 mm
  • Shank Width (B) 40 mm

Suitable products

From the same series "DOVEIQGRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart