THBL 53K-12-IQ Blades Carrying Cartridges for Wide Grooving Inserts

Article no.: 2802004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series DOVEIQGRIP
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2802004
    EAN / GTIN 7291075316896
    Manufacturer number 2802004
    L-Number L23920 578

    Description

    Description:

    Groove/Turn Indexable Holders, Overall Length (OAL) 260 mm

    Feature:

    • Cutting Depth Maximum (CDX) 93 mm
    • Overall Length (OAL) 260 mm
    • Shank Height (H) 52.6 mm

    From the same series "DOVEIQGRIP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart