THDL 3232-12T20-IQ External Holders for Wide Grooving Inserts

Article no.: 2801992
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series DOVEIQGRIP
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2801992
    EAN / GTIN 7291075316773
    Manufacturer number 2801992
    L-Number L23920 565

    Description

    Description:

    Groove/Turn Indexable Holders, Overall Length (OAL) 170 mm

    Feature:

    • Cutting Depth Maximum (CDX) 20 mm
    • Functional Width (WF) 26.5 mm
    • Head Length (LH) 30 mm
    • Overall Length (OAL) 170 mm
    • Shank Height (H) 32 mm
    • Shank Width (B) 32 mm

    From the same series "DOVEIQGRIP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart