{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | DOVEIQGRIP | |
Shank size | 25 mm | |
Groove width w | 10 mm | |
Application type | left-hand | |
Through-coolant | yes | |
HBH | 8 mm | |
HBL | 30 mm | |
CDX | 20 mm | |
OAL | 170 mm | |
WB | 9.2 mm | |
Overhang | 20 mm | |
axial grooving possible | no | |
Manufacturer's designation | THDL 2525-10T20-IQ | |
Type of product | Screw-on toolholder |
Article number | 274141 25/10 | |
EAN / GTIN | 7291075316742 | |
Manufacturer number | 2801988 |
This article |
Recommendations |
||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
DOVEIQGRIP THD toolholder 25/10 mm
on request
In stock
4 pieces in stock
£169.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
£166.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£234.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
£193.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
£202.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
£185.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£185.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
£166.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
£211.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
£248.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£227.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
£173.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
£191.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
£173.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
£166.70
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no | no | no | no | no | no | no | no | no | no | no | no | no |
Through-coolant | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes |
Shank width b | 16 mm | 25 mm | 16 mm | 25 mm | 20 mm | 20 mm | 16 mm | 25 mm | 25 mm | 20 mm | 16 mm | 25 mm | 20 mm | 16 mm | |
Groove width w | 10 mm | 4 mm | 3 mm | 3 mm | 4 mm | 4 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 2 mm |
Application type | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand |
Series | DOVEIQGRIP | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco |
Type of product | Screw-on toolholder | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |