DOVEIQGRIP THD toolholder 40/16 mm

Article no.: 274141 40/16
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Shank size / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DOVEIQGRIP
Shank size 40 mm
Groove width w 16 mm
Application type left-hand
Through-coolant yes
CDX 50 mm
WF 32.6 mm
OAL 180 mm
WB 14.8 mm
Overhang 50 mm
axial grooving possible no
Manufacturer's designation THDL 4040-16T50-IQ
Type of product Screw-on toolholder

Identification numbers & Classifications

Article number 274141 40/16
EAN / GTIN 7291075316803
Manufacturer number 2801997

Description

Ausführung:

Zur Außenstechbearbeitung.

Downloads & documents

From the same series "DOVEIQGRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart