{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | DOVEIQGRIP | |
Shank size | 25 mm | |
Groove width w | 14 mm | |
Application type | right-hand | |
Through-coolant | yes | |
HBH | 8 mm | |
HBL | 30 mm | |
CDX | 20 mm | |
WF | 18.5 mm | |
OAL | 170 mm | |
WB | 13 mm | |
Overhang | 20 mm | |
axial grooving possible | no | |
Manufacturer's designation | THDR 2525-14T20-IQ | |
Type of product | Screw-on toolholder |
Article number | 274140 25/14 | |
EAN / GTIN | 7291075316681 | |
Manufacturer number | 2801980 |
This article |
Recommendations |
||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
DOVEIQGRIP THD toolholder, right-hand, Shank size / groove width w: 25/14mm
on request
In stock
9 pieces in stock
£172.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
£166.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£173.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£166.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
£166.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
£234.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
£193.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
£202.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
£185.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
£185.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
£211.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
£248.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£227.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
£173.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
£191.95
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no | no | no | no | no | no | no | no | no | no | no | no | no |
Through-coolant | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes |
Groove width w | 14 mm | 4 mm | 3 mm | 2 mm | 3 mm | 3 mm | 3 mm | 4 mm | 4 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Grooving depth tmax | 20 mm | 15 mm | 10 mm | 21 mm | 21 mm | 21 mm | 28 mm | 28 mm | 21 mm | 30 mm | 37.5 mm | 37.5 mm | 25 mm | 15 mm | |
Series | DOVEIQGRIP | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco |
Type of product | Screw-on toolholder | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |