{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI-GRIP | |
Shank size | 25 mm | |
Groove width w | 5 mm | |
Application type | left-hand | |
Through-coolant | no | |
Head length L1 | 42 mm | |
Overall length L | 140 mm | |
CWX | 5 mm | |
CUTDIA | 50 mm | |
WF | 22.9 mm | |
WB | 4.2 mm | |
axial grooving possible | yes | |
Manufacturer's designation | HELIL 2525-5T25 | |
Type of product | Toolholder |
Article number | 273767 25/5 | |
EAN / GTIN | 7291075031461 | |
Manufacturer number | 2500443 |
This article |
Recommendations |
|||
---|---|---|---|---|
HELIGRIP HELI toolholder, left-hand, Shank size / groove width w: 25/5mm
on request
In stock
2 pieces in stock
£110.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£133.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£146.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
£191.95
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | yes | yes | yes | no |
Overall length L | 140 mm | 150 mm | 150 mm | 115 mm |
Through-coolant | no | no | no | yes |
Head length L1 | 42 mm | 38 mm | 43 mm | 40.5 mm |
Groove width w | 5 mm | 5 mm | 5 mm | 5 mm |
Application type | left-hand | left-hand | left-hand | left-hand |
Type of product | Toolholder | Boring bar | Boring bar | Boring bar |