HGFH 26-3 Parting and Grooving Blades for 3 mm GRIP Inserts

Article no.: 2301405
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2301405
Copy
EAN / GTIN 7291075098211
Copy
Manufacturer number 2301405
Copy
L-Number L23920 2586
Copy

Description

Description:

Parting Off Indexable Holders, Overall Length (OAL) 110 mm

Feature:

  • Body Width (WB) 2.4 mm
  • Body Width_2 (WB_2) 2.4 mm
  • Cutting Direction (HAND) Neutral
  • Number of Pocket (NOP) 2
  • Overall Length (OAL) 110 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 75 mm

Suitable products

From the same series "HELI-GRIP" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart