HELIGRIP HELI toolholder 16/4 mm

Article no.: 273767 16/4
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Shank size / groove width w (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI-GRIP
Shank size 16 mm
Groove width w 4 mm
Application type left-hand
Through-coolant no
Grooving depth tmax 12 mm
Head length L1 29 mm
Overall length L 135 mm
CWX 4.76 mm
WF 14.4 mm
WB 3.2 mm
axial grooving possible yes
Manufacturer's designation HELIL 1616-4T12
Type of product Toolholder

Identification numbers & Classifications

Article number 273767 16/4
EAN / GTIN 7291075032116
Manufacturer number 2500624

Description

Version:

Straight design (Figure 1).

Application:

For groove turning, grooving and parting off.

Suitable for:

Inserts No. 273403273413.

Downloads & documents

From the same series "HELI-GRIP" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart