HELIGRIP HELI toolholder 20/5 mm

Article no.: 273767 20/5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
  • Through-coolant: no

Product details

Technical Data

Series HELI-GRIP
Shank size 20 mm
Groove width w 5 mm
Application type left-hand
Through-coolant no
Head length L1 42 mm
Overall length L 140 mm
CWX 5 mm
CUTDIA 50 mm
WF 17.9 mm
WB 4.2 mm
axial grooving possible yes
Manufacturer's designation HELIL 2020-5T25
Type of product Toolholder

Identification numbers & Classifications

Article number 273767 20/5
EAN / GTIN 7291075031713
Manufacturer number 2500517

Description

Version:

Ausführung mit Radius (Abbildung 2).

Application:

For groove turning, grooving and parting off.

Suitable for:

Inserts No. 273403273413.

From the same series "HELI-GRIP" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank size / groove width w (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart