{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI-GRIP | |
Shank size | 25 mm | |
Groove width w | 6 mm | |
Application type | left-hand | |
Through-coolant | no | |
Head length L1 | 51.4 mm | |
Overall length L | 140 mm | |
CWX | 6.35 mm | |
CUTDIA | 60 mm | |
WF | 22.4 mm | |
WB | 5.2 mm | |
axial grooving possible | yes | |
Manufacturer's designation | HELIL 2525-6T30 | |
Type of product | Toolholder |
Article number | 273767 25/6 | |
EAN / GTIN | 7291075031485 | |
Manufacturer number | 2500445 |