DGFH 32-4 Parting and Grooving Blades with and without Coolant Channels Carrying DO-GRIP and HELI-GRIP Inserts

Article no.: 2301246
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2301246
Copy
EAN / GTIN 7291075042993
Copy
Manufacturer number 2301246
Copy
L-Number L23920 273
Copy

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 4 mm, Cutting Width Minimum (CWN) 4 mm, Overall Length (OAL) 150 mm

Feature:

  • Body Width_2 (WB_2) 3.2 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width Maximum (CWX) 4 mm
  • Cutting Width Minimum (CWN) 4 mm
  • Functional Length (LF) 150 mm
  • Number of Pocket (NOP) 2
  • Overall Length (OAL) 150 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 100 mm

Suitable products

From the same series "HELI-GRIP" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart