HELIGRIP HELI toolholder 16/3 mm

Article no.: 273766 16/3
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

Shank size / groove width w (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI-GRIP
Shank size 16 mm
Groove width w 3 mm
Application type right-hand
Through-coolant no
Grooving depth tmax 12 mm
Head length L1 30 mm
Overall length L 135 mm
CWX 3.18 mm
WF 14.8 mm
WB 2.4 mm
axial grooving possible yes
Manufacturer's designation HELIR 1616-3T12
Type of product Toolholder

Identification numbers & Classifications

Article number 273766 16/3
EAN / GTIN 7291075031911
Manufacturer number 2500559

Description

Version:

Straight design (Figure 1).

Application:

For groove turning, grooving and parting off.

Suitable for:

Inserts No. 273403273413.

Downloads & documents

From the same series "HELI-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart