{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI-GRIP | |
Shank size | 25 mm | |
Groove width w | 3 mm | |
Insert size | 32 mm | |
Application type | right-hand | |
Through-coolant | no | |
Head length L1 | 36.4 mm | |
Overall length L | 140 mm | |
CWX | 3.18 mm | |
CUTDIA | 40 mm | |
WF | 23.8 mm | |
WB | 2.4 mm | |
axial grooving possible | yes | |
Manufacturer's designation | HELIR 2525-3T20 | |
Type of product | Toolholder |
Article number | 273766 25/3 | |
EAN / GTIN | 7291075031768 | |
Manufacturer number | 2500522 |