HELIGRIP HELI toolholder 20/4 mm

Article no.: 273766 20/4
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Shank size / groove width w (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI-GRIP
Shank size 20 mm
Groove width w 4 mm
Application type right-hand
Through-coolant no
Head length L1 42 mm
Overall length L 140 mm
CWX 4.76 mm
CUTDIA 50 mm
WF 18.4 mm
WB 3.2 mm
axial grooving possible yes
Manufacturer's designation HELIR 2020-4T25
Type of product Toolholder

Identification numbers & Classifications

Article number 273766 20/4
EAN / GTIN 7291075031683
Manufacturer number 2500514

Description

Version:

Version with radius (figure 2)

Application:

For groove turning, grooving and parting off.

Suitable for:

Inserts No. 273403273413.

Downloads & documents

From the same series "HELI-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart