HGPAD 3R-T20-JHP Adapters with High-Pressure Coolant Channels Carrying HELI-GRIP Inserts

Article no.: 2500710
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2500710
EAN / GTIN 7291075310078
Manufacturer number 2500710
L-Number L23920 1663

Description

Description:

Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 3.2 mm, Cutting Width Minimum (CWN) 3 mm, Overall Length (OAL) 45.7 mm

Feature:

  • Cutting Depth Maximum (CDX) 20 mm
  • Cutting Width Maximum (CWX) 3.2 mm
  • Cutting Width Minimum (CWN) 3 mm
  • Functional Width (WF) 5.95 mm
  • Overall Length (OAL) 45.7 mm
  • Shank Height (H) 33 mm

Suitable products

From the same series "HELI-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart