{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | HELI-GRIP | |
Shank size | 16 mm | |
Groove width w | 3 mm | |
Application type | left-hand | |
Through-coolant | no | |
Grooving depth tmax | 12 mm | |
Head length L1 | 30 mm | |
Overall length L | 135 mm | |
CWX | 3.18 mm | |
WF | 14.8 mm | |
WB | 2.4 mm | |
axial grooving possible | yes | |
Manufacturer's designation | HELIL 1616-3T12 | |
Type of product | Toolholder |
Article number | 273767 16/3 | |
EAN / GTIN | 7291075031928 | |
Manufacturer number | 2500560 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HELIGRIP HELI toolholder 16/3 mm
on request
In stock
9 pieces in stock
£93.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£122.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£127.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
£130.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
£133.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
£122.08
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | yes | yes | yes | yes | yes | no |
Overall length L | 135 | 100 | 100 | 100 | 150 | 100 |
Through-coolant | no | no | no | no | no | no |
Head length L1 | 30 | 30 | 31 | 37 | 41 | 33 |
Groove width w | 3 | 3 | 3 | 3 | 3 | 3 |
Application type | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand |
Type of product | Toolholder | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |