{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELISLOT | |
Cutting edge ⌀ DC | 80 mm | |
Number of effective inserts Zeff | 5 | |
Number of indexable inserts | 10 | |
Shank type | with bore | |
maximum cutting depth ae max | 22.5 mm | |
Collar length L1 | 27 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
Slot width ap | 12 mm | |
Manufacturer's designation | FDN D080-12-22-XN09 | |
Type of product | Side milling cutter |
Article number | 227720 80/5 | |
EAN / GTIN | 7291075430899 | |
Manufacturer number | 3343105 |