{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELISLOT | |
Cutting edge ⌀ DC | 100 mm | |
Number of effective inserts Zeff | 12 | |
Number of indexable inserts | 12 | |
Shank type | with bore | |
maximum cutting depth ae max | 26 mm | |
Collar length L1 | 25 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 27 mm | |
Slot width ap | 10 mm | |
Manufacturer's designation | FDN D100-10-27-XN09 | |
Type of product | Side milling cutter |
Article number | 227720 100/12 | |
EAN / GTIN | 7291075430868 | |
Manufacturer number | 3343098 |