HELISLOT side milling cutter with flange, ⌀ DC / Zeff: 160/9mm

Article no.: 227720 160/9
New product
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

⌀ DC / Zeff (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELISLOT
Cutting edge ⌀ DC 160 mm
Number of effective inserts Zeff 9
Number of indexable inserts 18
Shank type with bore
maximum cutting depth ae max 45 mm
Collar length L1 35 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 40 mm
Slot width ap 12 mm
Manufacturer's designation FDN D160-12-40-XN09
Type of product Side milling cutter

Identification numbers & Classifications

Article number 227720 160/9
EAN / GTIN 7291075430929
Manufacturer number 3343108

Description

Version:

Economical machining of grooves and T-slots. Achieve different slot widths with only one insert size thanks to the insert seat concept with staggered teeth formation. Square inserts with positive rake angle for efficient and gentle machining. Very reliable process thanks to optimised insert support in the seat.

Spare part:

Pack of insert screws No. 229695 3 (TX9; 2.0 Nm).

Downloads & documents

Suitable products

From the same series "HELISLOT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart