{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELISLOT | |
Cutting edge ⌀ DC | 63 mm | |
Schaftausführung | with bore | |
effektive Schneidenanzahl Zeff | 3 | |
Number of indexable inserts | 18 | |
maximale Schnitttiefe ap max | 69 mm | |
Overall length Ltot | 80 mm | |
Mounting bore ⌀ | 27 mm | |
passende Wendeschneidplatte | XNMU130608 | |
Manufacturer's designation | SM D063-69-3-27R XN13 | |
Type of product | End / face mill |
Article number | 227716 63/3 | |
EAN / GTIN | 7291075377743 | |
Manufacturer number | 3107274 |