HELISLOT shoulder mill 80/5 mm

Article no.: 227716 80/5
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

⌀ DC / Zeff (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELISLOT
Cutting edge ⌀ DC 80 mm
Shank type with bore
Number of effective inserts Zeff 5
Number of indexable inserts 30
maximum cutting depth ap max 69 mm
Overall length Ltot 85 mm
Mounting bore ⌀ 32 mm
suitable indexable insert XNMU130608
Manufacturer's designation SM D080-69-5-32R XN13
Type of product End / face mill

Identification numbers & Classifications

Article number 227716 80/5
EAN / GTIN 7291075377750
Manufacturer number 3181248

Description

Version:

Economical machining of grooves and T-slots. Achieve different slot widths with only one insert size thanks to the insert seat concept with staggered teeth formation. Square inserts with positive rake angle for efficient and gentle machining. Very reliable process thanks to optimised insert support in the seat.

Spare part:

Pack of insert screws No. 229697 1 (IP15; 4.8 Nm).

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart