XNMU 130608PNN-MM, IC808, Type: UNI

Article no.: 227747 UNI
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
210 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELISLOT
ISO code indexable insert XNMU 130608PNN-MM
Type UNI
Corner radius 0.8 mm
Grade IC808
Tool material Carbide
Number of changes/inserts 8
Geometry PNN-MM
Manufacturer's designation XNMU 130608PNN-MM IC808
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 227747 UNI
EAN / GTIN 7291075311297
Manufacturer number 5607637

Application Table

Steel < 500 N/mm²
P
240
Steel < 750 N/mm²
P
210
Steel < 900 N/mm²
P
190
Steel < 1100 N/mm²
P
180
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Uni
 
wet maximum
 
dry
 

Description

Version:

Double-sided indexable insert with 8 helical cutting edges. Very robust design, special insert thickness. Very reliable process due to positive installation position in the insert seat. Excellent chip control and evacuation.

Note:

Standard application values for ae max
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

From the same series "HELISLOT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart