{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELISLOT | |
ISO code indexable insert | XNMU 130608PNTN | |
Type | GGG | |
Corner radius | 0.8 mm | |
Grade | IC810 | |
Tool material | Carbide | |
Feed fz | 0.15 mm | |
Number of changes/inserts | 8 | |
Geometry | PNTN | |
Manufacturer's designation | XNMU 130608PNTN IC810 | |
Type of product | Indexable insert for milling |
Article number | 227746 GGG | |
EAN / GTIN | 7291075311280 | |
Manufacturer number | 5607636 |