{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELISLOT | |
Cutting edge ⌀ DC | 160 mm | |
Number of effective inserts Zeff | 18 | |
Number of indexable inserts | 18 | |
Shank type | with bore | |
maximum cutting depth ae max | 45 mm | |
Collar length L1 | 35 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 40 mm | |
Slot width ap | 10 mm | |
Manufacturer's designation | FDN D160-10-40-XN09 | |
Type of product | Side milling cutter |
Article number | 227720 160/18 | |
EAN / GTIN | 7291075430882 | |
Manufacturer number | 3343100 |