{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | LOGIQ4FEED | |
Cutting edge ⌀ DC | 42 mm | |
Number of cutting edges Z | 6 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Ramping; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 34.6 mm | |
Overall length Ltot | 40 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 76.6 mm | |
Circular interpolation milling ⌀ Dmax | 83 mm | |
Circular interpolation milling ap | 0.8 mm | |
Ramping angle αmax | 0.8 degrees | |
Ramping length L for αmax | 64.45 mm | |
suitable indexable insert | XNMU040310.. | |
Manufacturer's designation | FFX4 ED42/1.65-6-M16-04 | |
Type of product | Copy mills |
Article number | 221104 42/6 | |
EAN / GTIN | 7291075393347 | |
Manufacturer number | 3369972 |
This article |
Recommendations |
|||
---|---|---|---|---|
LOGIQ4FEED high feed rate indexable milling cutter, with threaded shank, ⌀ DC / number of effective cutting edges Z: 42/6
on request
In stock
7 pieces in stock
£362.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
£223.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
£324.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£224.78
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 6 | 6 | 6 | |
Mounting thread M | M16 | M16 | M16 | |
Overall length Ltot | 40 mm | 42 mm | 42 mm | |
Shank type | with threaded shank | with threaded shank | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 42 mm | 42 mm | 42 mm | |
⌀ D3 | 34.6 mm | 29 mm | 32 mm | |
Type of product | Copy mills | Copy mill | Copy mill | Copy mill |