{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | LOGIQ4FEED | |
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 5 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Ramping; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 24.6 mm | |
Overall length Ltot | 35 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 56.6 mm | |
Circular interpolation milling ⌀ Dmax | 63 mm | |
Circular interpolation milling ap | 0.8 mm | |
Ramping angle αmax | 1.2 degrees | |
Ramping length L for αmax | 42.97 mm | |
suitable indexable insert | XNMU040310.. | |
Manufacturer's designation | FFX4 ED32/1.26-5-M16-04 | |
Type of product | Copy mills |
Article number | 221104 32/5 | |
EAN / GTIN | 7291075393323 | |
Manufacturer number | 3336691 |
This article |
Recommendations |
||
---|---|---|---|
LOGIQ4FEED high feed rate indexable milling cutter, with threaded shank, ⌀ DC / number of effective cutting edges Z: 32/5
on request
In stock
7 pieces in stock
£298.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
£399.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
266.87 £
£205.04
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 5 | 5 | 5 |
Through-coolant | yes | yes | yes |
Shank type | with threaded shank | with threaded shank | with threaded shank |
Machining strategy | HPC | HPC | HPC |
Circular interpolation milling ⌀ Dmax | 63 mm | 62 mm | 62 mm |
Ramping angle αmax | 1.2 degrees | 0.95 degrees | 0.82 degrees |
Ramping length L for αmax | 42.97 mm | 18 mm | 24.4 mm |