{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | LOGIQ4FEED | |
ISO code indexable insert | XNMU 040310T | |
Type | GGG | |
Corner radius | 1 mm | |
Grade | IC810 | |
Tool material | Carbide | |
Programming radius at ap max | 1.8 mm | |
maximum cutting depth ap max | 0.8 mm | |
Feed fz | 0.8 mm | |
Number of changes/inserts | 4 | |
Geometry | T | |
Manufacturer's designation | FFX4 XNMU 040310T IC810 | |
Type of product | Indexable insert for milling |
Article number | 221208 GGG | |
EAN / GTIN | 7291075393439 | |
Manufacturer number | 3336658 |
This article |
Recommendations |
|||
---|---|---|---|---|
XNMU 040310T, IC810, Type: GGG
on request
In stock
210 pieces in stock
£10.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,171 pieces in stock
from
1
Pieces
£26.76
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£22.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
365 pieces in stock
from
1
Pieces
£23.29
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£19.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
301 pieces in stock
from
1
Pieces
£24.31
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£20.25
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 |
Corner radius | 1 mm | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | XNMU 040310T | XDLW 120408 TN | XDLW 070308 TN | XDLW 09T308 TN |
Tool material | Carbide | Ceramic | Ceramic | Ceramic |
Grade | IC810 | KU7710 | KU7710 | KU7710 |
Type | GGG | GGG | GGG | GGG |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |