{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | LOGIQ4FEED | |
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Ramping; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 12.6 mm | |
Overall length Ltot | 25 mm | |
Mounting thread M | M10 | |
Circular interpolation milling ⌀ Dmin | 32.6 mm | |
Circular interpolation milling ⌀ Dmax | 39 mm | |
Circular interpolation milling ap | 0.8 mm | |
Ramping angle αmax | 2.7 degrees | |
Ramping length L for αmax | 19.08 mm | |
suitable indexable insert | XNMU040310.. | |
Manufacturer's designation | FFX4 ED20/.78-3-M10-04 | |
Type of product | Copy mills |
Article number | 221104 20/3 | |
EAN / GTIN | 7291075393309 | |
Manufacturer number | 3336689 |
This article |
Recommendations |
||
---|---|---|---|
LOGIQ4FEED high feed rate indexable milling cutter, with threaded shank, ⌀ DC / number of effective cutting edges Z: 20/3
on request
In stock
19 pieces in stock
£234.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
£182.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
£191.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Milling application | Circular milling; Ramping; Plunging | Circular milling; Ramping; Plunging | Plunging; Circular milling; Plunging |
Overall length Ltot | 25 mm | 28 mm | 30 mm |
Cutting edge ⌀ DC | 20 mm | 20 mm | 20 mm |
Machining strategy | HPC | HPC | HPC |
⌀ D3 | 12.6 mm | 12 mm | 14 mm |
Ramping length L for αmax | 19.08 mm | 10.13 mm | 12.4 mm |
Type of product | Copy mills | Copy mill | Copy mill |