{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | LOGIQ4FEED | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 4 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Ramping; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 17.6 mm | |
Overall length Ltot | 30 mm | |
Mounting thread M | M12 | |
Circular interpolation milling ⌀ Dmin | 42.6 mm | |
Circular interpolation milling ⌀ Dmax | 49 mm | |
Circular interpolation milling ap | 0.8 mm | |
Ramping angle αmax | 1.8 degrees | |
Ramping length L for αmax | 28.64 mm | |
suitable indexable insert | XNMU040310.. | |
Manufacturer's designation | FFX4 ED25/.98-4-M12-04 | |
Type of product | Copy mills |
Article number | 221104 25/4 | |
EAN / GTIN | 7291075393316 | |
Manufacturer number | 3336690 |
This article |
Recommendations |
||
---|---|---|---|
LOGIQ4FEED high feed rate indexable milling cutter, with threaded shank, ⌀ DC / number of effective cutting edges Z: 25/4
on request
In stock
17 pieces in stock
£276.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
£230.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
236.57 £
£181.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 | 4 |
Milling application | Circular milling; Ramping; Plunging | Circular milling; Ramping; Plunging | Plunging; Circular milling; Plunging |
Overall length Ltot | 30 mm | 36 mm | 35 mm |
suitable indexable insert | XNMU040310.. | XOM.060310 | ANGX10T308ZE.R |
Shank type | with threaded shank | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 25 mm | 25 mm | 25 mm |
Machining strategy | HPC | HPC | HPC |