XNMU 040310HP, IC830, Type: INOX

Article no.: 221201 INOX
New product
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
396 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ4FEED
ISO code indexable insert XNMU 040310HP
Type INOX
Corner radius 1 mm
Grade IC830
Tool material Carbide
Programming radius at ap max 1.8 mm
maximum cutting depth ap max 0.8 mm
Feed fz 0.8 mm
Number of changes/inserts 4
Geometry HP
Manufacturer's designation FFX4 XNMU 040310HP IC830
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 221201 INOX
EAN / GTIN 7291075393460
Manufacturer number 3336662

Application Table

INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
90
Ti > 850 N/mm²
S
30
Inconel
S
25
wet maximum
 

Description

Version:

Double-sided indexable insert with 4 cutting edges. With auxiliary cutting edge.

Note:

Standard application values for ae = 0.6 to 1 × D / ap max = 0.8 mm.
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

From the same series "LOGIQ4FEED" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart