{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | LOGIQ4FEED | |
ISO code indexable insert | XNMU 040310RM-HP | |
Type | S | |
Corner radius | 1 mm | |
Grade | IC882 | |
Tool material | Carbide | |
Programming radius at ap max | 1.8 mm | |
maximum cutting depth ap max | 0.8 mm | |
Feed fz | 0.4 mm | |
Number of changes/inserts | 4 | |
Geometry | RM-HP | |
Manufacturer's designation | FFX4 XNMU 040310RM-HP IC882 | |
Type of product | Indexable insert for milling |
Article number | 221207 S | |
EAN / GTIN | 7291075393514 | |
Manufacturer number | 3372065 |