{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 12.55 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 58.2 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 77 mm | |
Overall length L | 124 mm | |
Shank ⌀ Ds | 14 mm | |
Feed f in steel < 900 N/mm2 | 0.26 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122776 12,55 | |
EAN / GTIN | 4062406920371 | |
Manufacturer number | 122776 12,55 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA 12,55
on request
In stock
13 pieces in stock
£108.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£185.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£185.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£255.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£255.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£108.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Semi-Standard | yes | yes | yes | yes | yes | yes |
Overall length L | 124 | 124 | 124 | 124 | 124 | 124 |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, to 25 bar |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Flute length Lc | 77 | 77 | 77 | 77 | 77 | 77 |
Shank ⌀ Ds | 14 | 14 | 14 | 14 | 14 | 14 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |